FESTO 546211 MANIFOLD SUB-BASE VABV-S4-1HS-G14-2T2


Valves - Accessory / spare part Festo

References
festo:VABV-S4-1HS-G14-2T2
rubix:107A8628
manufacturer :546211
ean:4052568184650
brand logo
brand logo
Technical specifications
TypeInterlocking panel according to ISO 15407-2

Product details : FESTO 546211 MANIFOLD SUB-BASE VABV-S4-1HS-G14-2T2


manifold sub-base VABV-S4-1HS-G14-2T2 For valve terminal VTSA-F, ISO plug-in. Size=26 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=634 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
TypeInterlocking panel according to ISO 15407-2
Show UNSPSC/ECL@SS
£ 90.33 excl. VAT
/ Each
£ 108.40 incl. VAT
  • Delivery usually within ( 2 ) days