FESTO 552171 ADSORPTION DRYER PDAD-13-G3/8


Air dryers Festo

References
festo:PDAD-13-G3/8
rubix:118A8939
manufacturer :552171
ean:4052568193935
brand logo
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
Min. service pressure 4 bar
Max. service pressure16 bar

Product details : FESTO 552171 ADSORPTION DRYER PDAD-13-G3/8


Adsorption dryer PDAD-13-G3/8 For dry and clean compressed Air. Assembly Position=(* Vertical, * Horizontal), Design structure=Cold-regeneratable Adsorption dryer, Inlet pressure 1=4 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [6:4:4], Note on operating and pilot medium=Lubricated operation not possible

Technical specifications


Attributes
Threading diameter (inch)3/8 ''
Min. service pressure 4 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 3,313.17 excl. VAT
/ Each
£ 3,975.80 incl. VAT
  • Delivery usually within ( 16 ) days