SMC IDK06-100-C1 MOISTURE CONTROL TUBE
Moisture Control Tube - IDK
See technical informationSee documentsReferences
SMC:IDK06-100-C1
Rubix:393A6955
Manufacturer :IDK06-100-C1
EAN:3618036082982
Documents
Product details : SMC IDK06-100-C1 MOISTURE CONTROL TUBE
Moisture control tube available in two shapes: linear and coil.
Outer diameter: 2 (only for linear shape), 4 and 6 mm.
Fluid temperature: 0 to 60 ºC.
Max. operating pressure: 0.7 MPa.
Tube effective lengths: 100 and 200 mm.
Applicable fitting: one touch fitting KQ2.
Strengths
Applicable tubing O.D.: Ø 2 to Ø 6 mm
Two shapes: linear and coil
Tube effective lengths: 100 and 200 mm.
Technical specifications
Attributes
| Material | fluoropolymer |
|---|
Show UNSPSC/ECL@SS
£ 70.72 excl. VAT
/ Each
£ 84.86 incl. VAT
- Usually arrives within 14 working days
