References
SMC:IDG-EL10
Rubix:393A6724
Manufacturer :IDG-EL10

Technical specifications
| Threading diameter (inch) | 1/4, 3/8 '' |
|---|---|
| Volume flow rate | 125 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG-EL10 MEMBRANE ELEMENT
Membrane air dryer series IDG, IDG/M models combine a mist separator and micro mist separator with a single unit. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
Strengths
•Membrane air dryer series
Single unit style
10 sizes available
Single unit style
10 sizes available
Technical specifications
Attributes
| Threading diameter (inch) | 1/4, 3/8 '' |
|---|---|
| Volume flow rate | 125 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 8.5 bar |
| Material | aluminium alloy (body);stainless steel (orifice);copper alloy (silencer);resin (case) |
| Connection | rc 1/4, 3/8 |
Show UNSPSC/ECL@SS
£ 539.12 excl. VAT
/ Each
£ 646.94 incl. VAT
- Usually arrives within 14 working days