FESTO 552201 GEAR UNIT


Pneumatic and electro-pneumatic controller Festo

References
festo:EMGA-160-P-G5-SAS-140
rubix:391A1287
manufacturer :552201
ean:4052568194130
brand logo
brand logo
Technical specifications
ExecutionEMGA

Product details : FESTO 552201 GEAR UNIT


gear unit EMGA-160-P-G5-SAS-140 Suitable for Servo motors. Gear unit flange size=160 mm, Motor flange size=140 mm, Torsional backlash=0,1 deg, Type of gear unit=Planetary gear unit, Gear unit ratio=5:1

Technical specifications


Attributes
ExecutionEMGA
Show UNSPSC/ECL@SS
Ā£ 1,952.73 excl. VAT
/ Each
Ā£ 2,343.28 incl. VAT
  • Usually arrives within 14 working days