FESTO 552836 FIBRE-OPTIC CABLE


Optical sensors Festo

References
festo:SOOC-DS-M6-2-R25
rubix:391A6160
manufacturer :552836
ean:4052568052850

Product details : FESTO 552836 FIBRE-OPTIC CABLE


Fibre-optic cable SOOC-DS-M6-2-R25 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Diffuse reflection sensor, Minimal object diameter=0,1 mm, Fibre-optic cable - special feature=Standard, Working range=140 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 24.57 excl. VAT
/ Each
Ā£ 29.48 incl. VAT
  • Usually arrives within 14 working days