Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Optical sensors
LEUZE SENSOR RECEIVER 50031575
LEUZE SENSOR RECEIVER 50031575
Optical sensors Leuze electronic
References
leuze electronic:
50031575
rubix:
129A8608
Technical specifications
Min. tension
10
V
Max. tension
30
V
See all Specifications
Product details
Technical specifications
Product details : LEUZE SENSOR RECEIVER 50031575
Technical specifications
Attributes
Min. tension
10
V
Max. tension
30
V
Min. temperature
-40
°C
Max. temperature
55
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
438.27
excl. VAT
/
Each
£
525.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TELEMECANIQUE XUB0BPSNM12 PHOTOELECTRIC SENSOR
OMRON SENSOR E3FA-DP22
SICK KTX-WB9114125UZZZZ SENSOR-13MM L/D
FESTO 552807 FIBRE-OPTIC CABLE
SICK SENSOR GTB10-P4212
SICK 6063335 SENSOR GLL170-P334
FESTO 537698 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18W-PS-K-2L
FESTO 537718 DIFFUSE SENSOR SOEG-RT-M18W-NS-S-2L
OMRON PHOTOLECTRIC SWITCH E3JM-DS70M4T-G
FUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM X
SENSOPART FT-25-RH-PNSL-M4 ELECTRONIC SENSOR
SICK SENSOR GRL18S-P2336
OMRON PHOTOELECTRIC SENSOR E3S-CL2-5M
DATASENSOR SENSOR S3ZPR5T51PD
OMRON REFLECTOR E39-R1