References
SICK:DT20-N214B
Rubix:130A9720

Product details : SICK SENSOR DT20-N214B
Technical specifications
Attributes
| Type | dt20 |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 1,079.61 excl. VAT
/ Each
£ 1,295.53 incl. VAT
- Usually arrives within 14 working days
