FESTO 552842 FIBRE-OPTIC CABLE


Optical sensors Festo

References
festo:SOOC-DS-C-M4-2-R15
rubix:391A6157
manufacturer :552842
ean:4052568095581

Product details : FESTO 552842 FIBRE-OPTIC CABLE


Fibre-optic cable SOOC-DS-C-M4-2-R15 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Diffuse reflection sensor, Minimal object diameter=0,1 mm, Fibre-optic cable - special feature=Coaxial, Working range=75 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 56.15 excl. VAT
/ Each
Ā£ 67.38 incl. VAT
  • Usually arrives within 14 working days