References
Balluff:BOS00K3
Rubix:231A5079

Documents
Product details : BALLUFF BOS18KF-PA-1QD-S4-C SENSOR
BALLUFF optoelectronic sensors provide reliable, non-contact detection of objects, regardless of their shape, color or material. Available in different technologies (direct detection, reflector-based or through-beam), they adapt to a wide range of industrial applications. Compact and robust, they offer excellent accuracy and high detection stability, even in demanding environments. Optoelectronic sensor, Série = 18KF, Dimensions = Ø 18 x 81.5 mm, Interface = PNP normally open (NO) contact PNP normally closed (NC) contact, Principe de fonctionnement = Optoelectronic sensor, Principe de fonctionnement optique = Reflective optical barrier, Type de lumière = red LED, Portée = 0...4.5 m, Raccordement = Connector, Matériau du boîtier = PBT, Face sensible, matériau = PMMA, Tension d'emploi Ub = 10...30 VDC, Homologation / conformité = CE, UKCA, cULus, WEEE, Marque = Global
Strengths
Reliable non-contact detection
Wide range of technologies available
Suitable for numerous industrial applications
Simple and quick installation
High resistance to harsh environments
Applications
Industrial automation (presence detection, positioning)
Conveying and logistics (part tracking)
Packaging and packing
Electronics industry
Special machines and production lines
Technical specifications
Attributes
| Type | retro-reflective sensor |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 110.23 excl. VAT
/ Each
£ 132.28 incl. VAT
- Delivery usually within ( 14 ) days
