FESTO 165356 FIBRE-OPTIC CABLE SOEZ-LLG-RT-0,5-M6
SOEZ Light guide
See technical informationSee documentsReferences
Festo:SOEZ-LLG-RT-0,5-M6
Rubix:121A4091
Manufacturer :165356
EAN:4052568137731

Documents
Product details : FESTO 165356 FIBRE-OPTIC CABLE SOEZ-LLG-RT-0,5-M6
Fibre-optic cable SOEZ-LLG-RT-0,5-M6 Measurement method=(* Fibre optics, * Diffuse reflection sensor), Ambient temperature=-20 - 160 °C, Size=M6, Product weight=34 g, Materials information, housing=(* Brass, * Chromed-plated)
Technical specifications
Attributes
| Logistic Weight | 40,56 g |
|---|---|
| Type | soez-llg |
| Min. temperature | -20 °C |
| Max. temperature | 250 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 167.23 excl. VAT
/ Each
£ 200.68 incl. VAT
- Delivery usually within ( 2 ) days