FESTO 537691 TRANSMITTER SOEG-S-M18-K-L
SOEG-S Optoelectronic sensor
See technical informationSee documentsReferences
Festo:SOEG-S-M18-K-L
Rubix:129A7584
Manufacturer :537691
EAN:4052568088644

Documents
Product details : FESTO 537691 TRANSMITTER SOEG-S-M18-K-L
Transmitter SOEG-S-M18-K-L Round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Type | soeg-s |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 45.83 excl. VAT
/ Each
£ 55.00 incl. VAT
- Delivery usually within ( 2 ) days