FESTO 552978 FINE FILTER


Compressed air filter Festo

References
festo:MS9-LFM-3/4-BUV-HF-DA
rubix:391A3416
manufacturer :552978
ean:4052568007591
brand logo
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
Filter fineness1 µm

Product details : FESTO 552978 FINE FILTER


Fine Filter MS9-LFM-3/4-BUV-HF-DA 1 µm Filter, metal bowl guard, high flow rate, with differential pressure indicator, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=(* fully automatic, * manual momentary-contact)

Technical specifications


Attributes
Threading diameter (inch)3/4 ''
Filter fineness1 µm
Show UNSPSC/ECL@SS
£ 448.78 excl. VAT
/ Each
£ 538.54 incl. VAT
  • Usually arrives within 14 working days