Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 553002 MICRO FILTER MS9-LFM-1-AUV
FESTO 553002 MICRO FILTER MS9-LFM-1-AUV
Compressed air filter Festo
References
festo:
MS9-LFM-1-AUV
rubix:
241A0561
manufacturer :
553002
ean:
4052568195113
Technical specifications
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553002 MICRO FILTER MS9-LFM-1-AUV
Micro Filter MS9-LFM-1-AUV 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
441.00
excl. VAT
/
Each
£
529.20
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 192563 MICRO FILTER LFMA-D-MINI
NORGREN B72G-2GK-QD1-RMN FILTER REGULATOR
NORGREN F73G-2GN-AT3 FILTER EXCELON
SMC AM20-F02C-L-D MIST SEPARATOR
FESTO 553034 ACTIVATED CARBON FILTER
AVENTICS 0821303303
FESTO 162608 FILTER LF-3/8-D-MINI-A
SMC ZFZ-03-002D AIR SUCTION FILTER
AVENTICS R412007051
AVENTICS R412007045
SMC AFD20-F01C AIR FILTER
FESTO 552093 MICRO-FILTER CARTRIDGE MS6-LFM-A-HF
SMC AM40-F04D-D
SMC AMD30-F02-L-D MICRO MIST SEPARATOR
FESTO 553028 FINE FILTER