Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 553072 MICRO FILTER
FESTO 553072 MICRO FILTER
Compressed air filter Festo
References
festo:
MS9-LFM-3/4-AUV
rubix:
391A3405
manufacturer :
553072
ean:
4052568195304
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553072 MICRO FILTER
Micro Filter MS9-LFM-3/4-AUV 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
308.70
excl. VAT
/
Each
£
370.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 10496 FILTER CARTRIDGE LFPU-1/2
AVENTICS 0821303711
SMC AF30-F02-J AIR FILTER
FESTO 529675 FINE FILTER MS6-LFM-3/8-BRM
SMC AMG450C-F04D WATER SEPARATOR
NORGREN B72G-2GK-AW3-RMN FILTER/REGULATOR 1/4 BSPP
SMC AFF2C-F02D-T MAIN LINE FILTER
SMC AFF8C-F04D MAIN LINE FILTER
FESTO 532818 FINE FILTER LFMB-1/4-D-MINI-DA
FESTO 564053 MICRO FILTER
FESTO 162629 FINE FILTER LFMB-3/8-D-MIDI
SMC ZFC53-B IN-LINE AIR FILTER
SMC ZFC77-B IN-LINE AIR FILTER
NORGREN F74G-4GN-QP3 FILTER EXCELON
SMC AMF450C-F06 ODOUR REMOVAL FILTER