SMC ZFC77-B IN-LINE AIR FILTER


In-line Air Filter

References
smc:ZFC77-B
rubix:232A7185
ZFC, In-line Air Filter with One-touch Fitting (NEW)
brand logo
Technical specifications
Filter fineness5 µm
See all Specifications

Product details : SMC ZFC77-B IN-LINE AIR FILTER


Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Wide range of applicable tubing.
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.

Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 7 (ø12)
Bracket: B (With Bracket)
Made to Order: None

Technical specifications


Attributes
Logistic Weight25 g
Filter fineness5 µm
MaterialPolycarbonate (Case)
Volume flow rate100 l/min
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
  • Delivery usually within ( 4 ) days