References
Festo:LFMB-1/4-D-MINI-DA
Rubix:114A1452
Manufacturer :532818
EAN:4052568086312

Documents
Product details : FESTO 532818 FINE FILTER LFMB-1/4-D-MINI-DA
Fine Filter LFMB-1/4-D-MINI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 448 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 198.78 excl. VAT
/ Each
£ 238.54 incl. VAT
- Delivery date on request
Contact a branch