Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 553080 MICRO FILTER
FESTO 553080 MICRO FILTER
Compressed air filter Festo
References
festo:
MS9-LFM-3/4-AUV-DA
rubix:
391A3406
manufacturer :
553080
ean:
4052568195342
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553080 MICRO FILTER
Micro Filter MS9-LFM-3/4-AUV-DA 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.07
excl. VAT
/
Each
£
381.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS R412009007
NORGREN F68G-NNN-AR3 FILTER OLYMPIAN
SMC AM30-F02-D MIST SEPARATOR
SMC AFF30-F03BD-D MAIN LINE FILTER
AVENTICS R412007028
FESTO 529663 MICRO FILTER MS6-LFM-1/4-ARM
FESTO 532846 MICRO FILTER LFMA-1/4-D-MIDI-DA
FESTO 536847 FINE FILTER MS6-LFM-1/2-BUV-DA
SMC AMH250C-03BD-T MICRO MIST SEPARATOR WITH PRE-FILTER
AVENTICS R412009056
AVENTICS R412006090
SMC AFF80D-F14
SMC AF40-F04C-8 AIR FILTER
SMC AF40-F06D-D AIR FILTER
FESTO 537151 FILTER MS12-LF-G-EUV