SMC AMH250C-03BD-T MICRO MIST SEPARATOR WITH PRE-FILTER
Micro Mist Separator
See technical informationSee documentsReferences
SMC:AMH250C-03BD-T
Rubix:2599532
EAN:3618035576536

Documents
Product details : SMC AMH250C-03BD-T MICRO MIST SEPARATOR WITH PRE-FILTER
Series AMH is a high precision, micro-mist separator combined with a prefilter. The AMH can separate and eliminate aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01micron. The AMH series is suitable for drying/cleaning pneumatic measurement instruments (air micrometer) and precision parts.
Strengths
•Micro mist separator w/prefilter
Modular connection is possible with AMH150C to 550C
Modular connection is possible with AMH150C to 550C
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | micro mist separator with pre-filter |
| Material | aluminum alloy; fluorine resin filter element; hnbr seals |
| Volume flow rate | 500 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 15 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | rc 3/8 |
Show UNSPSC/ECL@SS
£ 168.83 excl. VAT
/ Each
£ 202.60 incl. VAT
- Delivery usually within ( 17 ) days