FESTO 562562 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-10-AP-SD-AW
rubix:391A2643
manufacturer :562562
ean:4052568209100

Product details : FESTO 562562 HANDLING MODULE


handling Module HSW-10-AP-SD-AW Pick and Place for rePositioning parts at an angle of 90°, with protective cover and additional rest Position. Working stroke=9 - 15 mm, Size=10, Max. linear stroke at 90° swivel angle=90/90 mm, Maximum Z-stroke, wait Position=10 mm, Z stroke=80 - 100 mm

Technical specifications


Attributes
No attributes to display for this product
£ 3,318.84 excl. VAT
/ Each
£ 3,982.61 incl. VAT
  • Usually arrives within 14 working days