FESTO 572542 RETAINING BRACKET


Valve terminal Festo

References
festo:VMPA1-FTI-10
rubix:391A8230
manufacturer :572542
ean:4052568058883

Product details : FESTO 572542 RETAINING BRACKET


retainer VMPA1-FTI-10 Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=-5 - 60 °C, Product weight=0,07 g, Mounting type=Clamped

Technical specifications


Attributes
No attributes to display for this product
£ 6.42 excl. VAT
/ Each
£ 7.70 incl. VAT
  • Usually arrives within 14 working days