Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 573974 SOLENOID VALVE VMPA14-M1H-MS-PI
FESTO 573974 SOLENOID VALVE VMPA14-M1H-MS-PI
Solenoid Valve Festo
References
festo:
VMPA14-M1H-MS-PI
rubix:
110A1518
manufacturer :
573974
ean:
4052568260255
Technical specifications
Type
VMPA valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573974 SOLENOID VALVE VMPA14-M1H-MS-PI
solenoid valve VMPA14-M1H-MS-PI Valve function=5/2 monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=670 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
Type
VMPA valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.11
excl. VAT
/
Each
£
98.53
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SY5120-3DZ-01-Q 5 PORT SOLENOID VALVE
SMC SY5120-5LOU-C8-Q 5 PORT SOLENOID VALVE
SMC SY7140-5LOZE-Q 5 PORT SOLENOID VALVE
SMC SY3401-5UG1-X13 5 PORT SOLENOID VALVE
SMC SYJ7123-3DO-01F-Q 5 PORT SOLENOID VALVE
FESTO 8023573 SOLENOID VALVE
SMC VX210AGA DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC VXD2140-04F-4D-Q SOLENOID VALVE
SMC SYJ5123-4YO-M5-Q 5 PORT SOLENOID VALVE
FESTO 533332 SOLENOID VALVE MDH-5/2-D-1-S-M12-C
AVENTICS R412006264
FESTO 8023550 SOLENOID VALVE
SMC IP8000-030-Q ELECTRO-PNEUMATIC POSITIONER
SMC SY5220-3DZ-C6F-F2-Q SOLENOID VALVE 110VAC 6MM PORT
SMC SYJ5220-5MNZ-M5-Q 5/2 DOUBLE SOL 24V DC BODY POR