FESTO 574321 CONNECTING CABLE


Connecting cables Festo

References
festo:NEBU-M12G5-E-5-Q8N-M12G5
rubix:391A3977
manufacturer :574321
ean:4052568103088

Product details : FESTO 574321 CONNECTING CABLE


connecting cable NEBU-M12G5-E-5-Q8N-M12G5 Suitable for use with energy chains. Conforms to standard=(* EN 61076-2-101, * EN 61984), Special characteristics=Oil resistant, Cable attribute=Suitable for chain link trunking, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 28 mm), Operating voltage range AC=0 - 60 V

Technical specifications


Attributes
No attributes to display for this product
£ 101.12 excl. VAT
/ Each
£ 121.34 incl. VAT
  • Usually arrives within 14 working days