Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 577278 SOLENOID VALVE
FESTO 577278 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VSNC-FT-B52-D-G14-FN
rubix:
391A8779
manufacturer :
577278
ean:
4052568262617
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577278 SOLENOID VALVE
solenoid valve VSNC-FT-B52-D-G14-FN Valve function=5/2 bistable, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1350 l/min, Operating pressure=1,5 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
54.21
excl. VAT
/
Each
Ā£
65.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 4515000 VALVE
FESTO 8023568 SOLENOID VALVE
ASCONUMAT 230V COIL 400127097
SMC SYJ7120-5LOZ-01F-Q 5/2 SINGLE SOL 24VDC VALVE
SMC SY5120-5LU-C6F-Q 5 PORT SOLENOID VALVE
SMC SYJ3143-5WOU-Q 5 PORT SOLENOID VALVE
SMC SYJ514M-5YO-Q 3 PORT SOLENOID VALVE
FESTO 4514747 VALVE
SMC SY5120-5LOUE-C6F-Q 5 PORT SOLENOID VALVE
SMC VXD232CZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
FESTO 4514927 VALVE
FESTO 570909 SOLENOID VALVE
PARKER SOLENOID VALVE 24VDC VE13-ESC042C2
SMC VFA3330-02-X1 AIR OPERATED VALVE
SMC SYJ5140-5MOZ-Q SOLENOID VALVE