FESTO 1450838 MOTOR CABLE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:NEBM-S1G15-E-10-Q7-LE6
rubix:391A3926
manufacturer :1450838
ean:4052568232894

Product details : FESTO 1450838 MOTOR CABLE


motor cable NEBM-S1G15-E-10-Q7-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
No attributes to display for this product
£ 145.25 excl. VAT
/ Each
£ 174.30 incl. VAT
  • Usually arrives within 14 working days