FESTO 1501328 MOTOR CONTROLLER


Pneumatic and electro-pneumatic controller Festo

References
festo:CMMP-AS-C10-11A-P3-M3
rubix:390A5260
manufacturer :1501328
ean:4052568237929
brand logo
brand logo
Technical specifications
ExecutionCMMP

Product details : FESTO 1501328 MOTOR CONTROLLER


motor controller CMMP-AS-C10-11A-P3-M3 One plug-in Module CAMC-DS-M1, CAMC-G-S1 or CAMC-G-S3 is required in order to operate the motor controller CMMP-AS-…-M3. Mains Filter=Integrated, Display=Seven-segment display, Output frequency=0 - 1000 Hz, Output voltage range AC=3x 0 - 360 V, Braking resistance=68 Ohm

Technical specifications


Attributes
ExecutionCMMP
Show UNSPSC/ECL@SS
£ 4,765.56 excl. VAT
/ Each
£ 5,718.67 incl. VAT
  • Usually arrives within 14 working days