FESTO 1635981 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPL-3Q-3-0L40H-A4-A-S1-1
rubix:391A8618
manufacturer :1635981
ean:4052568263768
brand logo
brand logo
Technical specifications
Min. service pressure 0.4 bar
Max. service pressure40 bar

Product details : FESTO 1635981 PROPORTIONAL-PRESSURE REGULATOR


proportional pressure regulator VPPL-3Q-3-0L40H-A4-A-S1-1 Nominal diameter, pressurisation=2,5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)

Technical specifications


Attributes
Min. service pressure 0.4 bar
Max. service pressure40 bar
Show UNSPSC/ECL@SS
£ 2,862.82 excl. VAT
/ Each
£ 3,435.38 incl. VAT
  • Usually arrives within 14 working days