SMC VEX1733-12F POWER VALVE
VEX1*3*, Power Valve, Precision Regulator
See technical informationSee documentsReferences
SMC:VEX1733-12F
Rubix:393A8351
Manufacturer :VEX1733-12F

Technical specifications
| Min. service pressure | 1.1 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC VEX1733-12F POWER VALVE
Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
Strengths
Power valve series, precision regulator Body ported & base mounted styles Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 Proof pressure: 1.5MPa Ambient temperature: 0~60°C
Technical specifications
Attributes
| Min. service pressure | 1.1 bar |
|---|---|
| Max. service pressure | 10 bar |
| Material | aluminum alloy die-casted (body/bonnet); nbr (seals/diaphragm/poppet); stainless steel (spring) |
| Flow | 1061100 l/h |
| Port size | 1 1/2 |
| Adjustment Type | manual knob (push locking) |
Show UNSPSC/ECL@SS
£ 609.10 excl. VAT
/ Each
£ 730.92 incl. VAT
- Usually arrives within 14 working days