FESTO 2095362 FEED SEPARATOR


Pneumatic cylinders and actuators - Accessory Festo

References
festo:HPVS-22-30-A
rubix:271A0680
manufacturer :2095362
ean:4052568251338

Product details : FESTO 2095362 FEED SEPARATOR


feed separator HPVS-22-30-A Stroke=30 mm, Piston diameter=22 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 553.93 excl. VAT
/ Each
Ā£ 664.72 incl. VAT
  • Usually arrives within 14 working days