Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3488216 HAND LEVER VALVE
FESTO 3488216 HAND LEVER VALVE
Other pneumatic valve Festo
References
festo:
VHER-P-H-B43U-G18
rubix:
391A8034
manufacturer :
3488216
ean:
4052568269951
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3488216 HAND LEVER VALVE
hand lever valve VHER-P-H-B43U-G18 Valve function=4/3-way, pressurised, Type of actuation=manual, Width=51 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Volume flow rate
600
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.88
excl. VAT
/
Each
£
82.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC VM430-01-30R PUSH BUTTON MUSHROOM MEC VALVE
SMC EVM430-F01-34B MECHANICAL VALVE
SMC EAV2000-F02-4YZ-Q SOFT START-UP VALVE
FESTO 3410679 HAND LEVER VALVE
SMC FNVB-10X0 PNEUMATIC ACTUATOR WITH BALL VALVE
FESTO 3412426 PINCH VALVE VZQA-C-M22C-15-GG-V2V4E&
AVENTICS R412007276
FESTO 1002501 ANGLE SEAT VALVE
SMC XLH-25 H TYPE VACUUM VALVE
NORGREN C01GH0628 PFITC 6MM-R1/4 3/2 SHUT-OFF
FESTO 536027 PNEUMATIC VALVE VL-5/3B-D-3-C-EX
FESTO 536010 PNEUMATIC VALVE VL-5/2-D-1-FR-C-EX
SMC XLH-40 H TYPE VACUUM VALVE
NORGREN 04057200 1/4 SILENCER/REGULATOR
SMC SF4-5DZ-80-Q SOFT START-UP VALVE