FESTO 3717812 COUPLING


Pneumatic cylinders and actuators - Accessory Festo

References
festo:EAMD-67-51-20-32X32-U
rubix:390A9521
manufacturer :3717812
ean:4052568273552
brand logo
brand logo

Product details : FESTO 3717812 COUPLING


coupling EAMD-67-51-20-32X32-U drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=20 mm, Holder diameter 2=32 mm, Size=67, Assembly Position=Any, Max. speed=4500 1/min

Technical specifications


Attributes
No attributes to display for this product
Ā£ 220.43 excl. VAT
/ Each
Ā£ 264.52 incl. VAT
  • Usually arrives within 14 working days