References
Festo:HAPG-89
Rubix:391A2240
Manufacturer :538055
EAN:4052568175191

Documents
Product details : FESTO 538055 ADAPTER KIT
Adapter kit HAPG-89 Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=118 g, Mounting type=(* Internal thread and centring sleeve, * With through-hole and centring sleeve), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 158,9 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 136.98 excl. VAT
/ Each
£ 164.38 incl. VAT
- Delivery usually within ( 16 ) days