Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4514738 VALVE
FESTO 4514738 VALVE
Solenoid Valve Festo
References
festo:
VOFC-LT-M32C-M-FG14-F19
rubix:
391A8538
manufacturer :
4514738
ean:
4052568274665
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4514738 VALVE
valve VOFC-LT-M32C-M-FG14-F19 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=51 mm, Standard nominal flow rate=766 l/min, Operating pressure=1 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.22
excl. VAT
/
Each
£
206.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ3133-5G-Q 5 PORT SOLENOID VALVE
FESTO 578812 SOLENOID VALVE VMPA14-M1HF-K-PI
SMC SYJ3143-5WOU-Q 5 PORT SOLENOID VALVE
ASCONUMAT 24V DC COIL ASCO-43004166
FESTO 8025223 SOLENOID VALVE
SMC SYJ3243-5MOZ-Q 5 PORT SOLENOID VALVE
SMC SYJ5140-5DZ-Q 5 PORT SOLENOID VALVE
BURKERT 221763 2/2 WAY SOLENOID VALVE G1/2 24 V AC COIL
SMC EVFM350-F02-06 5 PORT MECHANICAL VALVE
SMC SY3140-5LOE-Q 5 PORT SOLENOID VALVE
SMC SY5240-5LNZ-Q 5 ORT SOLENOID VALVE
FESTO 578820 SOLENOID VALVE
FESTO 576003 SOLENOID VALVE
SMC SY7320-3DZ-02F-Q 5/3 SOL/SPRING 110VAC 1/4 O/D
SMC SYJ512-5LO-M5-Q 3 PORT SOLENOID VALVE