Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4514926 VALVE
FESTO 4514926 VALVE
Solenoid Valve Festo
References
festo:
VOFC-L-M52-M-G14-F19A
rubix:
391A8523
manufacturer :
4514926
ean:
4052568274818
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4514926 VALVE
valve VOFC-L-M52-M-G14-F19A Valve function=5/2 monostable, Type of actuation=electrical, Width=40 mm, Standard nominal flow rate=1030 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.73
excl. VAT
/
Each
£
231.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 578811 SOLENOID VALVE
FESTO 4514744 VALVE
SMC SYJ324RT-5GZ-Q 3 PORT SOLENOID VALVE
ASCO 400904-542 COIL ASCO T22 EPOXY 24/DC 2,5W CL.F
SMC SYJ7420-5LOU-01F-Q 5/3 DOUBLE SOL VALVE
BURKERT 221604 VALVE SNOID 110V 6213A13 211A3
BURKERT SOLENOID VALVE 221757
SMC SY5160-5YOD-01F-Q 5 PORT SOLENOID VALVE
ASCO 400127-197 COIL.230/50-60.4,0W.CM22.F.SPADE PLUG
FESTO 8023571 SOLENOID VALVE
CAMOZZI COIL 240V U7J
FESTO 578816 SOLENOID VALVE
PARKER EV3001100 VALVE
ASCO E238D006-001 SOLENOID VALVE
CAMOZZI 3/2 SOLENOID VALVE A531-BC2