Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4514744 VALVE
FESTO 4514744 VALVE
Solenoid Valve Festo
References
festo:
VOFC-LT-M32C-MC-FGP14-F19
rubix:
391A8529
manufacturer :
4514744
ean:
4052568274726
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4514744 VALVE
valve VOFC-LT-M32C-MC-FGP14-F19 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=51 mm, Standard nominal flow rate=766 l/min, Operating pressure=1 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.23
excl. VAT
/
Each
£
255.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC VX210AGA DIRECT OPERATED 2 PORT SOLENOID VALVE
PARKER NAMUR VALVE 341N03
SMC SYJ514M-5LOD-Q 3 PORT SOLENOID VALVE
BURKERT 221641 BUKERT SOLENOID VALVE 230V AC 3/4 BSP
SMC SYJ3233-5LOU-Q 5 PORT SOLENOID VALVE
SMC VCA31-5D-7-03F-Q 2 PORT SOLENOID VALVE FOR AIR
SMC SYJ514-5LOZ-Q SOLENOID VALVE
SMC SY5120-5LN-C6-Q 5/2 SOL/SPRING 6MM BODY PORT
FESTO 8022036 SOLENOID VALVE
FESTO 8023575 SOLENOID VALVE
FESTO 8023571 SOLENOID VALVE
SMC SYJ712M-5YZ-01F-Q 3 PORT SOLENOID VALVE
FESTO 8023555 SOLENOID VALVE
FESTO 540441 SOLENOID VALVE MHA1-M1LH-3/2O-0,6-TC
FESTO 537970 SOLENOID VALVE VMPA2-M1H-H-G1/8-PI