Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4514999 VALVE
FESTO 4514999 VALVE
Solenoid Valve Festo
References
festo:
VOFD-L50T-M32-MN-FG14-10-F10
rubix:
391A8542
manufacturer :
4514999
ean:
4052568274887
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4514999 VALVE
valve VOFD-L50T-M32-MN-FG14-10-F10 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=50,5 mm, Standard nominal flow rate=493 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.41
excl. VAT
/
Each
£
216.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ314M-5LOU-M5-Q 3 PORT SOLENOID VALVE
SMC SY7140-3DZD-Q 5 PORT SOLENOID VALVE
SMC SYJ712M-5LOZ-01-F-Q 3 PORT SOLENOID VALVE
AVENTICS AS2-SOV-G014-3/2-024 R412006380
AVENTICS 0820039116
FESTO 4514927 VALVE
FESTO 8023566 SOLENOID VALVE
ASCO 400127-085 COIL
CAMOZZI 24VDC SOLENOID U73
SMC SY5100R-5UG1-X13 5 PORT SOLENOID VALVE
FESTO 4527269 VALVE
SMC SY9140R-5MOUD-Q 5 PORT SOLENOID VALVE
BURKERT 221604 VALVE SNOID 110V 6213A13 211A3
SMC VXD232CZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
SMC SY3220-5DZ-C4-Q 5 PORT SOLENOID VALVE