(6,192)
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
Valves
Solenoid Valve
FESTO 4515019 VALVE
FESTO 4515019 VALVE
Solenoid Valve Festo
References
festo:
VOFD-L50T-M32-MN-G14-10-R1-F10
rubix:
391A8546
manufacturer :
4515019
ean:
4052568274917
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4515019 VALVE
valve VOFD-L50T-M32-MN-G14-10-R1-F10 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=28 mm, Standard nominal flow rate=493 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
323.95
excl. VAT
/
Each
£
388.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY5120-5LU-C6F-Q 5 PORT SOLENOID VALVE
FESTO 550232 SOLENOID VALVE
"BURKERT 221735 SOLENOID VALVE 1"" 2/2 WAY"
SMC SY3520-5MOU-M5-Q 5 PORT SOLENOID VALVE
SMC SY7340-3DZ-Q 5/3 SOL/SPR BASE MNT VAL110VAC
PARKER VALVE 341-B34
SMC SYJ3243-5LOUD-Q 5 PORT SOLENOID VALVE
SMC SYJ7123-5LOU-C6-Q 5 PORT SOLENOID VALVE
ASCO G238A044SCD2 SOLENOID VALVE
SMC SY7120-4DZ-02-Q SY7000 VALVE BODY PORTED 230AC
SMC SY7120-6LOU-02F-Q 5 PORT SOLENOID VALVE
BURKERT BRASS VALVE 221603
SMC SY7140R-3DZ-Q 5/2 SOL/SPRING V110AC
SMC SY5100-5UG1-X13 5 PORT SOLENOID VALVE
ASCONUMAT 230V COIL 400127097