Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO G238A044SCD2 SOLENOID VALVE
ASCO G238A044SCD2 SOLENOID VALVE
2/2 NC series 238 solenoid valve - Coupled diaphragm
References
asco:
G238A044SCD2
rubix:
394A3364
Technical specifications
Type
Solenoid valve
Type of coupling
3/8
Product details
Technical specifications
Product details : ASCO G238A044SCD2 SOLENOID VALVE
Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems...Temperature range 0 to 130°C. Max. admissible viscosity 37 cSt (mm2/s)
Applications
For air, neutral gas, light fuel oil, water
Technical specifications
Attributes
Type
Solenoid valve
Type of coupling
3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.47
excl. VAT
/
Each
£
150.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC SV1A00K-5FU 5 PORT SOLENOID VALVE
FESTO 537974 SOLENOID VALVE VMPA2-M1H-B-S-G1/8-PI
PARKER 24V DC COIL P2E-KS32C1
FESTO 4514738 VALVE
SMC SY5220-3DZ-C8F-Q 5 PORT SOLENOID VALVE
FESTO 8023554 SOLENOID VALVE
SMC SYJ512M-6LOU-M5-Q 3 PORT SOLENOID VALVE
SMC EVS1-01-FHG-D-3ZRM0-Q ISO 15407-1 SOLENOID VALVE
FESTO 570910 SOLENOID VALVE
CAMOZZI 110VLT COIL U7K
SMC SY7340-5MOU-Q 5 PORT SOLENOID VALVE
FESTO 577273 SOLENOID VALVE
FESTO 8023569 SOLENOID VALVE
SMC SY5420-5DZ-C8-Q 5 PORT SOLENOID VALVE
SMC SYJ7223-5LOZ-01F-Q 5 PORT SOLENOID VALVE