FESTO 8004661 MOTOR CABLE NEBM-M16G8-E-7.5-Q9-LE8


Pneumatic cylinders and actuators - Accessory Festo

References
festo:NEBM-M16G8-E-7.5-Q9-LE8
rubix:241A6866
manufacturer :8004661
ean:4052568256463

Product details : FESTO 8004661 MOTOR CABLE NEBM-M16G8-E-7.5-Q9-LE8


motor cable NEBM-M16G8-E-7.5-Q9-LE8 Suitable for Servo motor EMME-AS-... Based on the standard=EN 61984, Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 600 V, Note on operating voltage range AC=0 - 300 V for 0.5 mm², Operating voltage range DC=0 - 600 V

Technical specifications


Attributes
No attributes to display for this product
£ 434.65 excl. VAT
/ Each
£ 521.58 incl. VAT