FESTO 8022570 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-LS-32-100-2.5P
rubix:391A1975
manufacturer :8022570
ean:4052568278267

Product details : FESTO 8022570 ELECTRIC DRIVE


electric cylinder ESBF-LS-32-100-2.5P With lead screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=32, Stroke=100 mm, Piston rod thread=M10x1,25, Reversing backlash=100 µm

Technical specifications


Attributes
No attributes to display for this product
£ 556.27 excl. VAT
/ Each
£ 667.52 incl. VAT
  • Usually arrives within 14 working days