FESTO 8022590 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-50-100-5P
rubix:391A1944
manufacturer :8022590
ean:4052568278434

Product details : FESTO 8022590 ELECTRIC DRIVE


electric cylinder ESBF-BS-50-100-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=50, Stroke=100 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm

Technical specifications


Attributes
No attributes to display for this product
£ 937.85 excl. VAT
/ Each
£ 1,125.42 incl. VAT
  • Usually arrives within 14 working days