FESTO 8022599 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-50-300-20P
rubix:391A1949
manufacturer :8022599
ean:4052568278526

Product details : FESTO 8022599 ELECTRIC DRIVE


electric cylinder ESBF-BS-50-300-20P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=300 mm, Size=50, Stroke=300 mm, Piston rod thread=M16x1,5, Reversing backlash=40 µm

Technical specifications


Attributes
No attributes to display for this product
£ 1,080.25 excl. VAT
/ Each
£ 1,296.30 incl. VAT
  • Usually arrives within 14 working days