FESTO 8022602 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-LS-50-100-4P
rubix:391A1983
manufacturer :8022602
ean:4052568278540

Product details : FESTO 8022602 ELECTRIC DRIVE


electric cylinder ESBF-LS-50-100-4P With lead screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=50, Stroke=100 mm, Piston rod thread=M16x1,5, Reversing backlash=100 µm

Technical specifications


Attributes
No attributes to display for this product
£ 742.05 excl. VAT
/ Each
£ 890.46 incl. VAT
  • Usually arrives within 14 working days