(6,193)
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
Valves
Solenoid Valve
FESTO 8023572 SOLENOID VALVE
FESTO 8023572 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VMPA14-M1H-KS-S-G1/8-PI
rubix:
391A8176
manufacturer :
8023572
ean:
4052568278830
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8023572 SOLENOID VALVE
solenoid valve VMPA14-M1H-KS-S-G1/8-PI Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=500 l/min, Operating pressure=-0,9 - 8 bar
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
SMC VX210AGA DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SY5140R-5LOZ-Q 5 PORT SOLENOID VALVE
FESTO 8023559 SOLENOID VALVE
SMC SY3100B-5U1 5 PORT SOLENOID VALVE
SMC SY3420-5MZ-M5-Q SOLENOID VALVE
FESTO 4514739 VALVE VOFC-LT-M32C-M-FG14-F19A
BURKERT 221663 SOLENOID VALVE
FESTO 4515000 VALVE
SMC SYJ3140-5LOZD-Q 5 PORT SOLENOID VALVE
PARKER NAMUR VALVE 341N03
SMC SYJ524-5LOU-Q 3 PORT SOLENOID VALVE
SMC SY5345-5FUE-Q 5 PORT SOLENOID VALVE
ASCONUMAT 24V AC COIL 43004416
SMC SYJ3133-5G-Q 5 PORT SOLENOID VALVE
FESTO 537974 SOLENOID VALVE VMPA2-M1H-B-S-G1/8-PI