PARKER NAMUR VALVE 341N03


N "High Flow" NAMUR Series Solenoid Valves for Process applications

References
parker hannifin:341N03
rubix:157A5915
manufacturer :341N03
brand logo
brand logo
Technical specifications
Typesolenoid operator
Type of couplingg

Product details : PARKER NAMUR VALVE 341N03


The N "High Flow" NAMUR Series includes many product solutions for Valve Actuation in the Process Industry. This range delivers an unmatched high flow performance, up to 1250 l/min for the 1/4"ported option up to 3000 l/min for the 1/2"ported version. The solid and robust design is rated up to 20 million of life cycles which makes this product extremely reliable either for low and high frequency applications. This product solution modularity in combination with our ATEX coils program can optimize the total ownership costs delivering high reliability, extreme flexibility and best competitiveness.

Markets:
- Pharmaceutical
- Food&Beverage production, storage
- Water treatment
- Refineries
- Powders dosing

Applications:
- Valve Actuation

Features/Benefits:
- Long life cycle expectancy
- High Flow
- Mechanical part of the valve ATEX certifi ed
according standard EN 13463-1 & -5
- Wide range of coils available including Atex
Actuation Type: Solenoid Operated
Atex Specifications Met: n/a
Body Material: Anodized Aluminum
Coil Power Consumption: n/a
Coil Specifications Met: n/a
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: n/a
Flow Coefficient 1: 1250 l/min
Function: Spring & air return
Insulation Class: -
Maximum Fluid Temperature: 50 °C
Maximum Operating Pressure: 10 bar AC/DC
Media: Dry or Lubricated Air
Minimum Fluid Temperature: -20
Minimum Operating Pressure: 2.5
Orifice Size: 7
Port Size: 1/4" G
Port Type: Namur
Power Supply Voltage: -
Seal Material: NBR
Specifications Met: Manual Override
Valve Type: 5/2 Way

Technical specifications


Attributes
Typesolenoid operator
Type of couplingg
Show UNSPSC/ECL@SS
£ 58.91 excl. VAT
/ Each
£ 70.69 incl. VAT
  • Usually arrives within 14 working days