Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 8026304 MANIFOLD BLOCK
FESTO 8026304 MANIFOLD BLOCK
Valves - Accessory / spare part Festo
References
festo:
VABM-B10-25S-G38-9-P3
rubix:
391A6884
manufacturer :
8026304
ean:
4052568279660
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8026304 MANIFOLD BLOCK
manifold block VABM-B10-25S-G38-9-P3 Grid dimension=27,5 mm, Assembly Position=Any, Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Product weight=1202 g
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.13
excl. VAT
/
Each
£
138.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN QM/48/83J/28 22MM 24V DC SOLENOID COIL
FESTO 573507 MANIFOLD RAIL VABM-L1-14W-G14-12-GR
SMC SS5V1-10FD1-07B-C6 MANIFOLD BASE
FESTO 550605 MANIFOLD BLOCK
SMC SY70M-60-1A DOUBLE CHECK SPACER ASSEMBLY
FESTO 536933 SOLENOID COIL MSFW-110-50/60-EX
PARKER FMD10-2 STRAIGHT FITTING 10MM SIZE 2+H T
FESTO 8029143 SOLENOID COIL
FESTO 542252 MANIFOLD BLOCK VABM-P1-SF-G14-2-P3
FESTO 557377 SOFT START VALVE VABF-S6-1-P5A4-G12-4-1-P
PARKER SEALKIT-3L-12.7MM RG2HLTS051
FESTO 562890 SOLENOID COIL VACC-S13-18-A1-1U
FESTO 555703 ANGLED CONNECTION PLATE
SMC JSY11M-39P-1A-C4 INDIVIDUAL EXH SPACER
AVENTICS 0820024992