FESTO 536933 SOLENOID COIL MSFW-110-50/60-EX
MSFW Solenoid coil
See technical informationSee documentsReferences
Festo:MSFW-110-50/60-EX
Rubix:133A8277
Manufacturer :536933
EAN:4052568049126
Documents
Product details : FESTO 536933 SOLENOID COIL MSFW-110-50/60-EX
solenoid coil MSFW-110-50/60-EX II2GD in accordance with EU Explosion Protection Directive (ATEX), category 3. With knurled Nut and spring washer. Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7, Characteristic coil data=110 V AC: 50/60 Hz, pick-up power 9 VA, holding power 7 VA
Technical specifications
Attributes
| Type | solenoid coil with explosion protection |
|---|
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- In stock: Next day delivery