FESTO 8031111 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-8F-L-1-F-0L6H-LK-S1
rubix:391A8655
manufacturer :8031111
ean:4052568281120
brand logo
brand logo
Technical specifications
Min. service pressure 0.06 bar
Max. service pressure6 bar

Product details : FESTO 8031111 PROPORTIONAL-PRESSURE REGULATOR


proportional pressure regulator VPPM-8F-L-1-F-0L6H-LK-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Min. service pressure 0.06 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 701.63 excl. VAT
/ Each
£ 841.96 incl. VAT
  • Usually arrives within 14 working days