Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
FESTO 556988 MANIFOLD SUB-BASE
FESTO 556988 MANIFOLD SUB-BASE
Valves - Electric accessory / spare part Festo
References
festo:
VABV-S6-1Q-N12
rubix:
391A7327
ean:
4052568202583
Product details
Technical specifications
Product details : FESTO 556988 MANIFOLD SUB-BASE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.67
excl. VAT
/
Each
£
135.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 236678 COIL SET 024/50
FESTO 177616 TIMER PZVT-120-SEC
FESTO 566721 ELECTRICAL SUB-BASE
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
SMC SY100-68-A-10 CONNECTOR ASSY
FESTO 573945 ELECTRICAL SUB-BASE
CAMOZZI SOL COIL-380V AC-PPS-22X22 U7F
FESTO 150238 TIMER PZVT-30-SEC
PARKER CCP024D SOLENOID COIL 24VDC
AVENTICS 1834484205
AVENTICS 110V SOLENOID COIL 0820019503
SMC DXT170-80-4A-20 CONNECTOR ASSY
SMC V32 DIN-CONNECTOR 24VDC TYPE A
FESTO 566717 ELECTRICAL SUB-BASE
SMC EX120-SCM3