PRAMET LNGX 120508SR-MM:M8345 7051461


Milling tool tip Pramet

References
pramet:LNGX 120508SR-MM:M8345
rubix:376A8432
manufacturer :LNGX120508SRMMM8345
ean:3603603117112
brand logo
brand logo
Technical specifications
Nuance/shadeM8345

Product details : PRAMET LNGX 120508SR-MM:M8345 7051461


Double-sided milling insert LNGX 1205, rectangular for a maximum depth of cut of 9.0mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-G and MM geometry with rounded cutting edges and facet, M8345 PVD coated WC-Co carbide within ISO-grade ranges P30-P50 and M30-M40 for machining of steel and stainless-steel with shoulder mills SLN12

Technical specifications


Attributes
Nuance/shadeM8345
Show UNSPSC/ECL@SS
£ 14.55 excl. VAT
/ Each
£ 17.46 incl. VAT
  • Usually arrives within 14 working days